Motion
C3184TTNLG000600
Coverall - Front Zipper with double storm flap and Hook & Loop Closure
Mi Item #10808205
MFR #C3184TTNLG000600
Price$317.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with double storm flap and Hook & Loop Closure
Mi Item #10808205
MFR #C3184TTNLG000600

Mfr description
C3184TTNLG000600 COVERALL, SOCKS W/ BOOT
  • Heavy-duty protection
  • Chemical resistant
  • Taped seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.65/each

Specifications

Dimensions

  • Chest Size
    38-3/4 to 42-1/4 in, 98.4 to 107.3 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 5 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 2 in

Details

  • Additional Details
    Attached dual layer gloves (internal, multi-layer laminate, external, neoprene), Attached socks with outer boot flaps, Double storm flap with hook and loop closure, Semi-auto locking slider zipper pull, Taped seams, Mandarin collar, Meets ASTM F1670 and ASTM F1671
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with double storm flap and Hook & Loop
  • Color
    Tan
  • Cuff Style
    Attached Gloves
  • Description
    DuPont Tychem 5000 Coverall with Attached Socks and Gloves
  • Fabric Type
    Multi-layer film barrier laminated to a durable 2.0 oz, yd2 polypropylene substrate
  • Features
    Attached dual layer gloves, Attached socks with outer boot flaps, Bloodborne pathogen protection, Chemical resistant, Double storm flap with hook and loop closure, Heavy-duty protection, Latex free, Semi-auto locking slider zipper pull, Taped seams
  • Front Closure
    Zipper with double storm flap and hook and loop closure
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical handling, Hazmat, Law enforcement, Domestic preparedness, Petro-chemical, Hazardous materials, waste clean-up, Fire departments, Industrial hazmat teams, Utilities
  • Includes
    Attached dual layer gloves, Attached socks with outer boot flaps
  • Material
    Tychem 5000
  • Pant Cuff
    Attached Gloves
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)