Motion
C3185TTN3X000600
Coverall - Front Zipper Closure
Mi Item #10808215
MFR #C3185TTN3X000600
Price$389.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808215
MFR #C3185TTN3X000600

Mfr description
C3185TTN3X000600 COVERALL HOOD SOCKS W/
  • Taped seams
  • Attached respirator-fit hood
  • Attached gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.05/each

Specifications

Dimensions

  • Chest Size
    50-1/4 to 53-3/4 in, 127.6 to 136.5 cm
  • Height
    6 ft 2 in - 6 ft 4 in
  • Length
    2 ft 7 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 7-3/4 in

Details

  • Additional Details
    Respirator fit hood, Attached dual layer gloves, Attached socks with outer boot flaps, Double storm flap with hook and loop closure, Semi-auto locking slider zipper pull, Taped seams
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper
  • Color
    Tan
  • Description
    DuPont Tychem 5000 Hooded Coverall with Attached Socks and Gloves
  • Fabric Type
    Tychem 5000
  • Features
    Attached gloves, Attached respirator-fit hood, Attached socks with outer boot flaps, Double storm flap with hook and loop closure, Semi-auto locking slider zipper pull, Taped seams
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical handling, Hazmat, Law enforcement, Domestic preparedness
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached respirator-fit hood, Attached gloves, Attached socks with outer boot flaps
  • Material
    Tychem 5000
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)