Motion
C3185TTN4X000600
Coverall - Front Zipper Closure
MI ITEM #10808216
MFR #C3185TTN4X000600
Price$420.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10808216
MFR #C3185TTN4X000600

Mfr description
C3185TTN4X000600 COVERALL HOOD SOCKS W/
  • Taped Seams
  • Attached Hood
  • Attached Gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.18/each

Specifications

Dimensions

  • Chest Size
    54-3/4 to 58-1/4 in, 139.1 to 148 cm
  • Height
    6 ft 4 in - 6 ft 7 in
  • Length
    2 ft 8-1/4 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 10 in

Details

  • Additional Details
    Attached Socks with Outer Boot Flaps, Double Storm Flap with Hook and Loop Closure, Semi-Auto Locking Slider Zipper Pull, Respirator Fit Hood, Attached Dual Layer Gloves
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper
  • Color
    Tan
  • Cuff Style
    Attached Gloves
  • Description
    DuPont Tychem 5000 Hooded Coverall with Attached Socks and Gloves
  • Fabric Type
    Tychem 5000
  • Features
    Attached Gloves, Attached Hood, Attached Socks, Double Storm Flap, Taped Seams, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazmat, Law Enforcement, Domestic Preparedness
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Attached Gloves, Attached Socks with Outer Boot Flaps
  • Material
    Tychem 5000
  • Pant Cuff
    Attached Gloves
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)