Motion
C3275TTNMD000600
Coverall - Front Snap Closure
Mi Item #10808218
MFR #C3275TTNMD000600
Price$43.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Snap Closure
Mi Item #10808218
MFR #C3275TTNMD000600

Mfr description
C3275TTNMD000600 LONG SLEEVE APRON
  • Chemical Resistant
  • Taped Seams
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.11/each

Specifications

Dimensions

  • Chest Size
    40-3/4 to 44-1/4 in, 103.5 to 112.4 cm
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    3 ft 7-1/2 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 3 in

Details

  • Additional Details
    Knee-length, Neck opening with snap closure, Ties at waist, Taped seams, Open back, Bound seams around neck opening
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Snap
  • Color
    Tan
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 5000 Sleeved Apron
  • Fabric Type
    Tychem 5000
  • Features
    Chemical Resistant, Elastic Wrists, Knee-length, Taped Seams, Ties at waist
  • Front Closure
    Snap
  • Garment Style
    Apron w, Long Sleeves
  • Garment Use
    Chemical handling, Hazmat, Law enforcement, Domestic preparedness
  • Includes
    Attached sleeves
  • Material
    Tychem 5000
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Sleeved Apron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)