Motion
C3525TTN2X000600
Coverall - Front Zipper with Double Storm Flap and Hook & Loop Closure
Mi Item #10808226
MFR #C3525TTN2X000600
Price$269.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Double Storm Flap and Hook & Loop Closure
Mi Item #10808226
MFR #C3525TTN2X000600

Mfr description
C3525TTN2X000600 ENCAPSULATED LEVEL B
  • Encapsulated design
  • Taped seams
  • Standard 20 mil PVC faceshield
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.18/each

Specifications

Dimensions

  • Chest Size
    57-1/4 to 60-3/4 in, 145.4 to 154.3 cm
  • Height
    6 ft 3 in - 6 ft 5 in
  • Length
    2 ft 8-3/4 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 11-1/4 in

Details

  • Additional Details
    Flat Back, Front Entry, Standard Visor (1 layer, 20 mil PVC), Double Storm Flap with Hook and Loop Closure, Airline Access, One Exhaust Vent, Taped Seams
  • Approval Listing Regulations
    ASTM D1777, ASTM D3776, , ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper with Double Storm Flap and Hook & Loop
  • Color
    Tan
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 5000 Encapsulated Level B Suit with Flat Back
  • Fabric Type
    Tychem 5000
  • Features
    Elastic wrists, Encapsulated design, Flat back, Front entry, Latex-free, Standard 20 mil PVC faceshield, Storm flap over zipper, Taped seams
  • Front Closure
    Front Zipper with Double Storm Flap and Hook and Loop Closure
  • Garment Style
    Encapsulated Level B Suit
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazmat, Law Enforcement, Domestic Preparedness
  • Hood Included
    Yes
  • Includes
    Standard Visor (1 layer, 20 mil PVC), Exhaust Vent, Airline Access
  • Material
    Tychem 5000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Chemical-Resistant Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)