Motion
C3526TTNXL000600
Coverall - Rear Entry Zipper Closure
Mi Item #10808232
MFR #C3526TTNXL000600
Price$253.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Rear Entry Zipper Closure
Mi Item #10808232
MFR #C3526TTNXL000600

Mfr description
C3526TTNXL000600 ENCAPSULATED LEVEL B
  • Chemical Resistant
  • Taped Seams
  • Rear Entry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.97/each

Specifications

Dimensions

  • Chest Size
    54-1/4 to 57-3/4 in, 137.8 to 146.7 cm
  • Height
    5 ft 9 in - 6 ft 3 in
  • Length
    2 ft 7-1/2 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 9-3/4 in

Details

  • Additional Details
    Flat Back, Rear Entry, Standard Visor (1 layer, 20 mil PVC), Elastic Wrists, Attached Socks with Outer Boot Flaps, Double Storm Flap with Hook and Loop Closure, Airline Access, One Exhaust Vent, Taped Seams
  • Ankle Closure
    Attached Socks
  • Ankle Style
    Attached Socks
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Rear Entry Zipper
  • Color
    Tan
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 5000 Encapsulated Level B Suit with Flat Back and Attached Socks
  • Fabric Type
    Tychem 5000
  • Features
    Airline Access, Attached Socks, Chemical Resistant, Elastic Wrists, Flat Back, Latex Free, Outer Boot Flaps, Rear Entry, Standard Visor, Taped Seams
  • Front Closure
    Rear Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazmat, Law Enforcement, Domestic Preparedness
  • Hood Included
    Yes
  • Includes
    Attached Socks, Outer Boot Flaps, Standard Visor
  • Material
    Tychem 5000
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Chemical-Resistant Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)