Motion
C3528TTN4X000600
Coverall - Rear Entry Zipper with Double Storm Flap and Hook & Loop Closure
MI ITEM #10808243
MFR #C3528TTN4X000600
Price$361.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Rear Entry Zipper with Double Storm Flap and Hook & Loop Closure
MI ITEM #10808243
MFR #C3528TTN4X000600

Mfr description
C3528TTN4X000600 ENCAPSULATED LEVEL B
  • Encapsulated design
  • Taped seams
  • Standard 20 mil PVC faceshield
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.65/each

Specifications

Dimensions

  • Chest Size
    52-3/4 to 56-1/4 in, 134 to 142.9 cm
  • Height
    6 ft 5 in - 6 ft 7 in
  • Length
    3 ft 3/4 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 9 in

Details

  • Additional Details
    Expanded Back, Rear Entry, Standard Visor (1 layer, 20 mil PVC), Attached Socks with Outer Boot Flaps, Double Storm Flap with Hook and Loop Closure, One Exhaust Vent, Taped Seams
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Rear Entry Zipper with Double Storm Flap and Hook & Loop
  • Color
    Tan
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 5000 Encapsulated Level B Suit with Expanded Back
  • Fabric Type
    Tychem 5000
  • Features
    Attached flaps for boot tops, Bloodborne pathogen protection, Elastic opening at wrist, Encapsulated design, Expanded back, Integrated socks, Latex-free, Rear entry design, Standard 20 mil PVC faceshield, Storm flap covers zipper, Taped seams
  • Front Closure
    Rear Entry Zipper with Double Storm Flap and Hook and Loop
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazmat, Law Enforcement, Domestic Preparedness, Petro-Chemical, Hazardous Materials, Waste Clean-up, Fire Departments, Industrial Hazmat Teams, Utilities
  • Hood Included
    Yes
  • Includes
    Attached Hood, Attached Socks with Outer Boot Flaps, Standard Visor (20 mil PVC), Exhaust Vent
  • Material
    Tychem 5000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)