Motion
C3651TTN00000600
Coverall - Front Hook & Loop Closure
Mi Item #10808244
MFR #C3651TTN00000600
Price$92.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Hook & Loop Closure
Mi Item #10808244
MFR #C3651TTN00000600

Mfr description
C3651TTN00000600 HOOD
  • Chemical Resistant
  • Taped Seams
  • 20 mil PVC Visor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.58/each

Specifications

Dimensions

  • Length
    2 ft 6-3/4 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 1-1/4 in

Details

  • Additional Details
    Taped Seams, 20 mil PVC Visor, Hook and Loop Waist Closure, Attached Vest Design, Elastic at Shoulders, Strap for Torso
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Hook & Loop
  • Color
    Tan
  • Description
    DuPont Tychem 5000 Hood with Visor
  • Fabric Type
    Tychem 5000
  • Features
    20 mil PVC Visor, Chemical Resistant, Latex Free, Meets ASTM F1670, Meets ASTM F1671, Taped Seams
  • Front Closure
    Loop
  • Garment Style
    Hood with Visor
  • Garment Use
    Chemical Handling, Hazmat, Law Enforcement, Domestic Preparedness
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    20 mil PVC Visor
  • Material
    Tychem 5000
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Chemical-Resistant Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)