Motion
C3670TTN3X0006JF
Coverall - Front Double Storm Flap with Hook & Loop Closure
Mi Item #10808250
MFR #C3670TTN3X0006JF
Price$110.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Double Storm Flap with Hook & Loop Closure
Mi Item #10808250
MFR #C3670TTN3X0006JF

Mfr description
C3670TTN3X0006JF JACKET
  • Chemical Resistant
  • Taped seams
  • Mandarin collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.38/each

Specifications

Dimensions

  • Chest Size
    50-1/4 to 53-3/4 in, 127.6 to 136.5 cm
  • Height
    6 ft 2 in - 6 ft 4 in
  • Length
    2 ft 6 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 7-3/4 in

Details

  • Additional Details
    Mandarin collar, Double storm flap with hook and loop closure, Taped seams, Elastic wrists, Jam fit cuff, Glove insert
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Double Storm Flap with Hook & Loop
  • Color
    Tan
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 5000 Jacket
  • Fabric Type
    Multi-layer film barrier laminated to a durable 2.0 oz, yd2 polypropylene substrate
  • Features
    Chemical Resistant, Elastic wrists, Latex free, Mandarin collar, Meets ASTM F1670, Meets ASTM F1671, Storm flap, Taped seams
  • Front Closure
    Double storm flap with hook and loop closure
  • Garment Style
    Jacket
  • Garment Use
    Chemical Handling, Hazmat, Law Enforcement, Domestic Preparedness, Petro-chemical, Hazardous materials, waste clean-up, Fire departments, Industrial hazmat teams, Utilities
  • Hood Type
    Attached Elastic Hood
  • Includes
    CPE sleeve cuff, Glove insert
  • Material
    Tychem 5000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Jacket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)