Motion
C3750TTNSM000600
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #10808252
MFR #C3750TTNSM000600
Price$167.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #10808252
MFR #C3750TTNSM000600

Mfr description
C3750TTNSM000600 JACKET AND BIB OVERALL
  • Chemical Resistant
  • Taped Seams
  • Jam Fit Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.26/each

Specifications

Dimensions

  • Chest Size
    28-1/4 to 31-3/4 in, 71.8 to 80.6 cm
  • Height
    5 ft - 5 ft 7 in
  • Length
    2 ft 4-1/4 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    20-3/4 in

Details

  • Additional Details
    Mandarin collar, Jam fit cuffs, Storm flap, Adjustable webbing straps, Glove insert
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Tan
  • Cuff Style
    Jam Fit Cuff
  • Description
    DuPont Tychem 5000 Bib Overall and Jacket Combo
  • Fabric Type
    Tychem 5000
  • Features
    Bloodborne Pathogen Protection, Chemical Resistant, Glove Insert, Jam Fit Cuff, Latex Free, Taped Seams
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Bib Overall and Jacket Combo
  • Garment Type
    Bib Overall
  • Garment Use
    Chemical handling, Emergency response, Industrial cleaning, Petro-chemical, Hazardous materials, waste clean-up, Fire departments, Industrial hazmat teams, Utilities, Domestic preparedness
  • Includes
    Jacket, Bib Overall, Glove insert
  • Material
    Tychem 5000
  • Pant Cuff
    Jam Fit Cuff
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Bib Overall and Jacket Combo

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)