Motion
C3750TTN4X000600
Coverall - Front Zipper Closure
MI ITEM #10808253
MFR #C3750TTN4X000600
Price$202.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10808253
MFR #C3750TTN4X000600

Mfr description
C3750TTN4X000600 JACKET AND BIB OVERALL
  • Chemical Resistant
  • Taped Seams
  • Mandarin Collar
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.98/each

Specifications

Dimensions

  • Chest Size
    51-1/4 to 54-3/4 in, 130.2 to 139.1 cm
  • Height
    6 ft 4 in - 6 ft 7 in
  • Length
    2 ft 8 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 8-1/4 in

Details

  • Additional Details
    Mandarin collar, Jam fit cuffs, Storm flap, Adjustable webbing straps, Glove insert
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper
  • Color
    Tan
  • Cuff Style
    Jam Fit Cuff
  • Description
    DuPont Tychem 5000 Bib Overall and Jacket Combo
  • Fabric Type
    Tychem 5000
  • Features
    Chemical Resistant, Jam Fit Cuff, Latex Free, Mandarin Collar, Storm Flap, Taped Seams
  • Front Closure
    Zipper
  • Garment Style
    Bib Overall and Jacket Combo
  • Garment Type
    Bib Overall
  • Garment Use
    Chemical Handling, Emergency Services, Industrial Cleaning
  • Includes
    Glove insert
  • Material
    Tychem 5000
  • Pant Cuff
    Jam Fit Cuff
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Bib Overall and Jacket Combo

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)