Motion
TF145TGY6X000600
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #10808256
MFR #TF145TGY6X000600
Price$148.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #10808256
MFR #TF145TGY6X000600

Mfr description
TF145TGY6X000600 COVERALL, ZIPPER FRONT,
  • Chemical Resistant
  • Elastic Wrists
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.75/each

Specifications

Dimensions

  • Chest Size
    62-3/4 to 66-1/4 in, 159.4 to 168.3 cm
  • Height
    6 ft 9 in - 7 ft 1 in
  • Length
    2 ft 10-3/4 in
  • Material Weight
    3.5
  • Width
    5 ft 2-3/4 in - 5 ft 6-1/4 in

Details

  • Additional Details
    Respirator fit hood, Double storm flap, Semi-auto locking slider zipper pull, Taped seams, Elastic wrists, Elastic ankles
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Gray
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 6000 Hooded Coverall
  • Fabric Type
    Tychem 6000
  • Features
    Anti-Static, Attached Hood, Chemical Resistant, Elastic Wrists, Storm Flap, Taped Seams
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Emergency Services, Military, Law enforcement
  • Hood Included
    Yes
  • Hood Type
    Three-Piece Hood
  • Includes
    Attached Respirator-Fit Hood, Elastic Wrists and Ankles
  • Material
    Tychem 6000
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 6000
  • Product Type
    Coveralls
  • PSC Code
    8415
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 6000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)