Motion
TF145TGYXL0006TV
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #10808261
MFR #TF145TGYXL0006TV
Price$106.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #10808261
MFR #TF145TGYXL0006TV

Mfr description
TF145TGYXL0006TV COVERALL, ZIPPER FRONT,
  • Chemical Resistant
  • Zipper Front
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.03/each

Specifications

Dimensions

  • Chest Size
    42-3/4 to 46-1/4 in, 108.6 to 117.5 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 9 in
  • Material Weight
    3.5
  • Width
    2 ft 4 in

Details

  • Additional Details
    Respirator fit hood, Elastic wrists, Elastic ankles, Double storm flap, Semi-auto locking slider zipper pull, Taped seams, Three-piece hood design, Storm flap with adhesive strip, Latex-free
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671, Trade Agreement Act compliant
  • Closure Type
    Front Zipper with Snap Storm Flap
  • Color
    Gray
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 6000 Hooded Coverall
  • Fabric Type
    Tychem 6000
  • Features
    Attached Hood, Chemical Resistant, Elastic Ankles, Elastic Wrists, Taped Seams, Zipper Front
  • Front Closure
    Zipper with Snap Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Emergency Services, Military, Law enforcement
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Material
    Tychem 6000
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 6000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 6000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)