Motion
TF145TGY5X0006TV
Coverall - Front Zipper Closure
Mi Item #10808265
MFR #TF145TGY5X0006TV
Price$138.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808265
MFR #TF145TGY5X0006TV

Mfr description
TF145TGY5X0006TV COVERALL, ZIPPER FRONT,
  • Chemical Resistant
  • Taped Seams
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.97/each

Specifications

Dimensions

  • Chest Size
    58-3/4 to 62-1/4 in, 149.2 to 158.1 cm
  • Height
    6 ft 7 in - 6 ft 10 in
  • Length
    2 ft 10-1/4 in
  • Material Weight
    3.5
  • Width
    3 ft

Details

  • Additional Details
    Respirator Fit Hood, Elastic Wrists, Elastic Ankles, Double Storm Flap, Semi-Auto Locking Slider Zipper Pull, Taped Seams, Three-Piece Hood Design, Adhesive Strip on Storm Flap, Latex-Free
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671, Trade Agreement Act compliant
  • Closure Type
    Front Zipper
  • Color
    Gray
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 6000 Hooded Coverall
  • Fabric Type
    Tychem 6000
  • Features
    Attached Hood, Chemical Resistant, Elastic Ankles, Elastic Wrists, Latex-Free, Storm Flap, Taped Seams
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Military, Law Enforcement, Emergency Response
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Elastic Wrists, Elastic Ankles
  • Material
    Tychem 6000
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 6000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 6000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)