Motion
TF169TGY2X000600
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #10808270
MFR #TF169TGY2X000600
Price$105.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #10808270
MFR #TF169TGY2X000600

Mfr description
TF169TGY2X000600 COVERALL HOOD SOCKS
  • Chemical Resistant
  • Elastic Wrists
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.48/each

Specifications

Dimensions

  • Chest Size
    46-3/4 to 50-1/4 in, 118.7 to 127.6 cm
  • Height
    6 ft - 6 ft 4 in
  • Length
    2 ft 5-3/4 in
  • Material Weight
    3.5
  • Width
    2 ft 6 in

Details

  • Additional Details
    Respirator fit hood, Elastic wrists, Attached socks, Double storm flap, Semi-auto locking slider zipper pull, Taped seams, Storm flap covers zipper which can be sealed by the wearer with adhesive strip, Integrated socks composed deg F garment material, Soles made deg F garment material
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Snap Storm Flap
  • Color
    Gray
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 6000 Hooded Coverall with Attached Socks
  • Fabric Type
    Tychem 6000
  • Features
    Attached Hood, Chemical Resistant, Elastic Wrists, Tear Resistant
  • Front Closure
    Zipper with Snap Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Emergency Services, Military
  • Hood Included
    Yes
  • Hood Type
    Three-Piece Hood
  • Includes
    Attached Respirator-Fit Hood, Integrated Socks
  • Material
    Tychem 6000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 6000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 6000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)