Specifications
Dimensions
- Chest Size50-3/4 to 54-1/4 in, 128.9 to 137.8 cm
- Height6 ft 2 in - 6 ft 4 in
- Length2 ft 6 in
- Material Weight3.5
- Width2 ft 8 in
Details
- Additional DetailsDouble storm flap, Semi-auto locking slider zipper pull, Taped seams, Respirator fit hood, Elastic wrists, Attached socks, Adhesive strip closure on storm flap
- Ankle ClosureElastic
- Ankle StyleElastic
- Approval Listing RegulationsASTM F1670, ASTM F1671, Trade Agreement Act compliant
- Closure TypeFront Zipper
- ColorGray
- Cuff StyleElastic
- DescriptionDuPont Tychem 6000 Hooded Coverall with Attached Socks
- Fabric TypeTychem 6000
- FeaturesAttached Hood, Attached Socks, Chemical Resistant, Elastic Wrists, Taped Seams
- Front ClosureZipper
- Garment StyleCoverall
- Garment TypeCoverall
- Garment UseChemical Handling, Emergency Services, Military, Law enforcement
- Hood IncludedYes
- Hood TypeAttached Elastic Hood
- IncludesAttached Respirator-Fit Hood, Integrated Socks
- MaterialTychem 6000
- Pant CuffElastic Wrists
- Product LineTychem 6000
- Product TypeCoveralls
- SeamTaped
- Seam TypeTaped
- SeriesTychem 6000
- TypeCoverall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)