Motion
TF199TGYMD0006WG
Coverall - Front Zipper Closure
MI ITEM #10808290
MFR #TF199TGYMD0006WG
Price$282.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10808290
MFR #TF199TGYMD0006WG

Mfr description
TF199TGYMD0006WG COVERALL HOOD SOCKS W/
  • Certified to NFPA 1990 (NFPA 1992)
  • 2022 edition
  • Taped seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.81/each

Specifications

Dimensions

  • Chest Size
    34-3/4 to 38-1/4 in, 86.4 to 7.6 cm
  • Hazardous Protection Level
    NFPA 1992
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    2 ft 11 in
  • Material Weight
    3.5
  • Width
    2 ft

Details

  • Additional Details
    Respirator fit hood, Double storm flap, Semi-automatic locking slider zipper, Outer boot flaps
  • Approval Listing Regulations
    NFPA 1990 (NFPA 1992), 2022 edition
  • Closure Type
    Front Zipper
  • Color
    Gray
  • Description
    DuPont Tychem 6000 Hooded Coverall with Attached Socks and Gloves
  • Fabric Type
    Tychem 6000
  • Features
    2022 edition, Attached Dual Layer Gloves, Attached socks, Certified to NFPA 1990 (NFPA 1992), Double storm flap, Latex-free, Respirator fit hood, Semi-automatic locking slider zipper, Taped seams
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Emergency Services, Military
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Integrated Socks, Attached Dual Layer Gloves
  • Material
    Tychem 6000
  • Product Line
    Tychem 6000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 6000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)