Motion
TF199TGYXL0006WG
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10808292
MFR #TF199TGYXL0006WG
Price$282.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10808292
MFR #TF199TGYXL0006WG

Mfr description
TF199TGYXL0006WG COVERALL HOOD SOCKS W/
  • Chemical Resistant
  • Taped Seams
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.81/each

Specifications

Dimensions

  • Chest Size
    41-3/4 to 45-1/4 in, 106 to 115 cm
  • Hazardous Protection Level
    NFPA 1992
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    3 ft
  • Material Weight
    3.5
  • Width
    2 ft 3-1/2 in

Details

  • Additional Details
    Respirator Fit Hood, Attached Dual Layer Gloves, Attached Socks, Outer Boot Flaps, Double Storm Flap, Semi-Automatic Locking Slider Zipper, Adhesive Strip on Storm Flap
  • Approval Listing Regulations
    NFPA 1990 (NFPA 1992), 2022 edition
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Gray
  • Description
    DuPont Tychem 6000 Hooded Coverall with Attached Socks and Gloves
  • Fabric Type
    Tychem 6000
  • Features
    Attached Gloves, Attached Hood, Attached Socks, Chemical Resistant, Latex Free, Storm Flap, Taped Seams
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Military, Law Enforcement, Emergency Response
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Integrated Socks, Attached Dual Layer Gloves
  • Material
    Tychem 6000
  • Product Line
    Tychem 6000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 6000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)