Specifications
Dimensions
- Chest Size54-3/4 to 58-1/4 in, 139.1 to 148 cm
- Hazardous Protection LevelNFPA 1992
- Height6 ft 4 in - 6 ft 7 in
- Length3 ft 1 in
- Material Weight3.5
- Width2 ft 10 in
Details
- Additional DetailsAttached Dual Layer Gloves, Attached socks, Outer boot flaps, Double storm flap, Respirator fit hood, Semi-automatic locking slider zipper
- Approval Listing RegulationsNFPA 1990 (NFPA 1992), 2022 edition
- Closure TypeFront Zipper
- ColorGray
- DescriptionDuPont Tychem 6000 Hooded Coverall with Attached Socks and Gloves
- Fabric TypeTychem 6000
- Features2022 edition, Attached Dual Layer Gloves, Attached socks, Certified to NFPA 1990 (NFPA 1992), Double storm flap, Outer boot flaps, Taped seams
- Front ClosureZipper
- Garment StyleCoverall
- Garment TypeCoverall
- Garment UseMilitary, Law enforcement, Emergency response
- Hood IncludedYes
- Hood TypeAttached Elastic Hood
- IncludesAttached Respirator-Fit Hood, Attached socks, Attached gloves
- MaterialTychem 6000
- Product LineTychem 6000
- Product TypeCoveralls
- SeamTaped
- Seam TypeTaped
- SeriesTychem 6000
- TypeCoverall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)