Motion
TF199TGY5X0006WG
Coverall - Front Zipper Closure
Mi Item #10808296
MFR #TF199TGY5X0006WG
Price$370.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808296
MFR #TF199TGY5X0006WG

Mfr description
TF199TGY5X0006WG COVERALL HOOD SOCKS W/
  • Chemical Resistant
  • Zipper Front
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.65/each

Specifications

Dimensions

  • Chest Size
    58-3/4 to 62-1/4 in, 149.2 to 158.1 cm
  • Hazardous Protection Level
    NFPA 1992
  • Height
    6 ft 7 in - 6 ft 10 in
  • Length
    3 ft 1-1/4 in
  • Material Weight
    3.5
  • Width
    3 ft

Details

  • Additional Details
    Respirator fit hood, Attached dual layer gloves, Attached socks, Outer boot flaps, Double storm flap, Semi-automatic locking slider zipper, Taped seams, Latex-free
  • Approval Listing Regulations
    NFPA 1990 (NFPA 1992), 2022 edition
  • Closure Type
    Front Zipper
  • Color
    Gray
  • Description
    DuPont Tychem 6000 Hooded Coverall with Attached Socks and Gloves
  • Fabric Type
    Tychem 6000
  • Features
    Attached Gloves, Attached Hood, Attached Socks, Chemical Resistant, Taped Seams, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Military, Law enforcement, Emergency response, Chemical Handling
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Integrated Socks, Attached Gloves
  • Material
    Tychem 6000
  • Product Line
    Tychem 6000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 6000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)