Motion
TF611TGYXL000111
Coverall - Rear Entry Zipper Closure
Mi Item #10808300
MFR #TF611TGYXL000111
Price$301.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Rear Entry Zipper Closure
Mi Item #10808300
MFR #TF611TGYXL000111

Mfr description
TF611TGYXL000111 COVERALL WITH FACESEAL
  • Chemical Resistant
  • Antistatic treatment
  • Attached dissipative socks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.23/each

Specifications

Dimensions

  • Chest Size
    43-1/4 to 46-3/4 in, 109.9 to 118.7 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 11-1/2 in
  • Material Weight
    3.5
  • Width
    2 ft 4-1/4 in

Details

  • Additional Details
    Elastomeric Interface Hood, Horizontal Zipper, Reinforced Knees, Double Storm Flap with Snaps and Hook and Loop Closure, Elastic at Waist, Attached Socks, Attached Inner Gloves, Semi-Auto Locking Slider Zipper Pull, Taped Seams, Back Entry
  • Approval Listing Regulations
    Regulation (EU) 2016/425, Category III, Type 3-B, Type 4-B, Type 5-B, Type 6-B, EN 14126, EN 1073-2, EN 1149-5
  • Closure Type
    Rear Entry Zipper
  • Color
    Gray
  • Cuff Style
    Attached Gloves
  • Description
    DuPont Tychem 6000 Hooded Coverall with Elastomeric Interface Hood
  • Fabric Type
    TYCHEM 6000F
  • Features
    Antistatic treatment, Attached dissipative socks, Attached inner gloves, Chemical Resistant, Elastomeric interface hood, Taped seams
  • Front Closure
    Rear Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Law Enforcement, Emergency Response, Industrial Cleaning
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Attached Socks, Attached Inner Gloves
  • Material
    Tychem 6000F
  • Pant Cuff
    Attached Inner Gloves
  • Product Line
    Tychem 6000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 6000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)