Motion
TK552TLYXL00017R
TK552TLYXL00017R LEVEL A
Mi Item #10808372
MFR #TK552TLYXL00017R
Price$3,089.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TK552TLYXL00017R LEVEL A
Mi Item #10808372
MFR #TK552TLYXL00017R

Mfr description
TK552TLYXL00017R LEVEL A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,089.79/each

Specifications

Dimensions

  • Chest Size
    46-3 /4 to 50-1 /4 in
  • Glove Size
    11
  • Inseam
    31 in

Details

  • Color
    Lime Yellow
  • Seam Type
    Double Taped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)