Motion
TK554TLY4X00015C
TK554TLY4X00015C LEVEL A
MI ITEM #10808383
MFR #TK554TLY4X00015C
Price$2,641.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TK554TLY4X00015C LEVEL A
MI ITEM #10808383
MFR #TK554TLY4X00015C

Mfr description
TK554TLY4X00015C LEVEL A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,641.53/each

Specifications

Dimensions

  • Chest Size
    52-3/4 to 56-1/4 in
  • Glove Size
    10, 11
  • Inseam
    34-1/4 in
  • Size
    4

Details

  • Color
    Lime Yellow
  • Seam Type
    Double Taped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)