Motion
TK612TLY2X00017W
TK612TLY2X00017W LEVEL A
MI ITEM #10808456
MFR #TK612TLY2X00017W
Price$6,185.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TK612TLY2X00017W LEVEL A
MI ITEM #10808456
MFR #TK612TLY2X00017W

Mfr description
TK612TLY2X00017W LEVEL A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,185.29/each

Specifications

Dimensions

  • Chest Size
    59-3/4 to 63-1/4 in
  • Glove Size
    10, 11
  • Inseam
    34 in
  • Size
    2

Details

  • Color
    Lime Yellow
  • Seam Type
    Double Taped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)