Motion
RC550TTN5X00017C
RC550TTN5X00017C LEVEL A
Mi Item #10808567
MFR #RC550TTN5X00017C
Price$7,054.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RC550TTN5X00017C LEVEL A
Mi Item #10808567
MFR #RC550TTN5X00017C

Mfr description
RC550TTN5X00017C LEVEL A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,054.27/each

Specifications

Dimensions

  • Chest Size
    58-3/4 to 62-1/4 in
  • Glove Size
    11
  • Inseam
    36-1/2 in
  • Size
    5

Details

  • Color
    Tan
  • Seam Type
    Double Taped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)