Motion
PC143SWH2X00250B
Coverall - Front Zipper Closure
Mi Item #10808590
MFR #PC143SWH2X00250B
Price$12.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808590
MFR #PC143SWH2X00250B

Mfr description
PC143SWH2X00250B COVERALL, ZIPPER FRONT,
  • Non-hazardous light liquid splash protection
  • Serged seams
  • Elastic openings at wrist and ankle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.64/each

Specifications

Dimensions

  • Chest Size
    42-3/4 to 46-1/4 in, 108.6 to 117.5 cm
  • Hazardous Protection Level
    CAT 2
  • Height
    6 ft - 6 ft 4 in
  • Length
    2 ft 7-1/2 in
  • Material Weight
    1.6
  • Width
    2 ft 4 in

Details

  • Additional Details
    Covered elastic openings at wrist and ankle, Bound neck, Enclosed elastic at the back, Pin lock slider zipper pull, Bulk packaged in double transparent poly liners
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProClean Coverall. White, microporous composite fabric garment that offers non-hazardous light liquid splash protection
  • Fabric Type
    Microporous Composite Fabric
  • Features
    Bound neck, Elastic openings at wrist and ankle, Enclosed elastic at the back, Front zipper closure, Non-hazardous light liquid splash protection, Pin locking slider, Serged seams
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Pharmaceutical handling, Biotech, Food processing, Controlled environment applications
  • Material
    ProClean
  • Pant Cuff
    Elastic
  • Product Line
    ProClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProClean
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)