Motion
PC270SWHXL00300B
Coverall - Front Snap Closure
Mi Item #10808596
MFR #PC270SWHXL00300B
Price$8.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Snap Closure
Mi Item #10808596
MFR #PC270SWHXL00300B

Mfr description
PC270SWHXL00300B FROCK
  • Light liquid splash protection
  • Serged seams
  • Elastic wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.53/each

Specifications

Dimensions

  • Chest Size
    40-3/4 to 44-1/4 in, 103.5 to 112.4 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    3 ft 5-3/4 in
  • Material Weight
    1.6
  • Width
    2 ft 3 in

Details

  • Additional Details
    Front snap closure, Covered elastic wrists, Bound neck, Set sleeves, Bulk packaged in double transparent poly liners
  • Approval Listing Regulations
    ASTM D1777, ASTM D774, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Snap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProClean Frock
  • Fabric Type
    Microporous Film Laminate
  • Features
    Bound neck, Elastic wrists, Front snap closure, Light liquid splash protection, Serged seams
  • Front Closure
    Snap
  • Garment Style
    Frock, Lab Coat
  • Garment Type
    Smock
  • Garment Use
    Pharmaceutical handling, Biotech, Food processing, Controlled environment applications
  • Material
    ProClean
  • Pant Cuff
    Elastic
  • Product Line
    ProClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProClean
  • Type
    Lab Coat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)