Motion
PC271SWHSM00300B
Coverall - Front Zipper Closure
Mi Item #10808600
MFR #PC271SWHSM00300B
Price$9.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808600
MFR #PC271SWHSM00300B

Mfr description
PC271SWHSM00300B FROCK
  • Non-hazardous light liquid splash protection
  • Serged seams
  • Elastic opening at wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.87/each

Specifications

Dimensions

  • Chest Size
    34-3/4 to 38-1/4 in, 88.3 to 97.2 cm
  • Height
    5 ft - 5 ft 7 in
  • Material Weight
    1.6
  • Width
    2 ft

Details

  • Additional Details
    Bound neck, Front zipper closure, Bulk packaged in double transparent poly liners
  • Approval Listing Regulations
    ASTM D1777, ASTM D774, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProClean Frock
  • Fabric Type
    Microporous Composite Fabric
  • Features
    Bound neck, Elastic opening at wrist, Front zipper closure, Non-hazardous light liquid splash protection, Serged seams
  • Front Closure
    Zipper
  • Garment Style
    Frock, Lab Coat
  • Garment Type
    Smock
  • Garment Use
    Pharmaceutical handling, Biotech, Food processing, Controlled environment applications
  • Includes
    Front zipper closure, Elastic wrists
  • Material
    ProClean
  • Pant Cuff
    Elastic Wrists
  • Product Line
    ProClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProClean
  • Type
    Lab Coat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)