Motion
PC271SWH4X00300B
Coverall - Front Zipper Closure
Mi Item #10808606
MFR #PC271SWH4X00300B
Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808606
MFR #PC271SWH4X00300B

Mfr description
PC271SWH4X00300B FROCK
  • Serged seams
  • Elastic opening at wrist
  • Bound neck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.97/each

Specifications

Dimensions

  • Chest Size
    50-3/4 to 54-1/4 in, 128.9 to 137.8 cm
  • Hazardous Protection Level
    CAT 2
  • Height
    6 ft 4 in - 6 ft 7 in
  • Material Weight
    1.6
  • Width
    2 ft 8 in

Details

  • Additional Details
    Elastic opening for tighter fit at wrist, Bound neck for lower particle shedding, Front zipper closure for easy donning and doffing, Bulk packaged in double transparent poly liners
  • Approval Listing Regulations
    ASTM D1777, ASTM D774, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProClean Frock. White, microporous composite frock that offers non-hazardous light liquid splash protection
  • Fabric Type
    Microporous Composite Fabric
  • Features
    Bound neck, Bulk packaged, Elastic opening at wrist, Front zipper closure, Serged seams
  • Front Closure
    Zipper
  • Garment Style
    Frock, Lab Coat
  • Garment Type
    Smock
  • Garment Use
    Pharmaceutical handling, Biotech, Food processing, Controlled environment applications
  • Includes
    Front zipper closure, Elastic wrists
  • Material
    ProClean
  • Pant Cuff
    Elastic
  • Product Line
    ProClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProClean
  • Type
    Lab Coat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)