Motion
IC105SWHMD002500
Coverall - Front Zipper Closure
MI ITEM #10808626
MFR #IC105SWHMD002500
Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10808626
MFR #IC105SWHMD002500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.85/each

Specifications

Dimensions

  • Chest Size
    35-1/4 to 38-3/4 in, 89.5 to 98.4 cm
  • Hazardous Protection Level
    ISO Class 4
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    2 ft 4 in
  • Material Weight
    1.33
  • Width
    2 ft 1/4 in

Details

  • Additional Details
    Clean-processed, Attached elastic hood, Set sleeve design, Elastic wrists and ankles, Attached thumb loops, Attached boots with PVC soles, Serged seams, Pin lock slider zipper pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO Class 4, Helmke Category I
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Hooded Coverall with Attached Boots
  • Fabric Type
    Tyvek
  • Features
    Attached hood, Attached thumb loops, Clean-processed, Elastic openings, Front zipper closure, Latex-free, Pin locking slider, Serged seams
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Attached Boots
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Coverall

Overview

Mfr description
IC105SWHMD002500 COVERALL, ZIPPER FRONT,
  • Clean-processed
  • Serged seams
  • Elastic openings
  • Attached thumb loops
  • Attached hood
  • Front zipper closure
  • Pin locking slider
  • Latex-free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought