Motion
IC105SWHXL00250C
Coverall - Front Zipper Closure
Mi Item #10808633
MFR #IC105SWHXL00250C
Price$28.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808633
MFR #IC105SWHXL00250C

Mfr description
IC105SWHXL00250C COVERALL, ZIPPER FRONT,
  • Clean-processed
  • Serged seams
  • Elastic wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.35/each

Specifications

Dimensions

  • Chest Size
    41-1/4 to 44-3/4 in, 104.8 to 113.7 cm
  • Hazardous Protection Level
    ISO Class 4
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 5-1/2 in
  • Material Weight
    1.33
  • Width
    2 ft 3-1/4 in

Details

  • Additional Details
    Attached Hood, Attached Thumb Loops, Attached Boots, PVC Soles, Pin Lock Slider Zipper Pull, Set Sleeve Design
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO Class 4, Helmke Drum Category I, 16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Hooded Coverall with Attached Boots
  • Fabric Type
    Tyvek
  • Features
    Attached boots, Attached hood, Attached thumb loops, Clean-processed, Elastic ankles, Elastic wrists, Front zipper closure, Latex-free, PVC soles, Serged seams
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical Device Manufacturing
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Attached Boots
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)