Motion
IC105SWH3X0025CS
Coverall - Front Zipper Closure
Mi Item #10808640
MFR #IC105SWH3X0025CS
Price$38.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808640
MFR #IC105SWH3X0025CS

Mfr description
IC105SWH3X0025CS COVERALL, ZIPPER FRONT,
  • Clean-processed
  • Serged seams
  • Elastic wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.13/each

Specifications

Dimensions

  • Chest Size
    47-1/4 to 50-3/4 in, 120 to 128.9 cm
  • Height
    6 ft - 6 ft 4 in
  • Length
    2 ft 7-1/2 in
  • Material Weight
    1.33
  • Width
    2 ft 6-1/4 in

Details

  • Additional Details
    Clean-processed, Attached thumb loops, Pin lock slider zipper pull, Set sleeve design
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO 11137, ISO Class 4
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Hooded Coverall with Attached Boots
  • Fabric Type
    Tyvek IsoClean
  • Features
    Attached hood, Attached thumb loops, Clean-processed, Elastic ankles, Elastic wrists, Front zipper closure, Latex-free, Pin locking slider, Serged seams
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom Protection
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Attached Boots
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)