Motion
IC108SWHMD0025TS
Coverall - Front Zipper Closure
MI ITEM #10808644
MFR #IC108SWHMD0025TS
Price$28.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10808644
MFR #IC108SWHMD0025TS

Mfr description
IC108SWHMD0025TS TYVEK ISOCLEAN COVERALL
  • Disposable
  • Elastic Wrists
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.44/each

Specifications

Dimensions

  • Chest Size
    40-3/4 to 44-1/4 in, 103.5 to 112.4 cm
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    2 ft 3 in
  • Material Weight
    1.24
  • Width
    2 ft 1/4 in

Details

  • Additional Details
    Pin locking slider, Attached thumb loops, Double bagged, PVC soles
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO 11137
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Hooded Coverall with Attached Boots
  • Fabric Type
    Tyvek
  • Features
    Attached Hood, Breathable, Disposable, Elastic Wrists
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Attached Boots
  • Material
    Tyvek
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)