Motion
IC108SWH2X0025TS
Coverall - Front Zipper Closure
MI ITEM #10808647
MFR #IC108SWH2X0025TS
Price$30.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10808647
MFR #IC108SWH2X0025TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.15/each

Specifications

Dimensions

  • Chest Size
    45-1/2 to 49 in, 115.6 to 124.5 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 5-3/8 in
  • Material Weight
    1.24
  • Width
    2 ft 4-1/2 in

Details

  • Additional Details
    Pin locking slider, Attached thumb loops, Double bagged, PVC soles
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO 11137, 16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Hooded Coverall with Attached Boots
  • Fabric Type
    Tyvek
  • Features
    Attached Boots, Attached Hood, Breathable, Disposable, Elastic Wrists
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Attached Boots
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Coverall

Overview

Mfr description
IC108SWH2X0025TS TYVEK ISOCLEAN COVERALL
  • Disposable
  • Elastic Wrists
  • Attached Hood
  • Breathable
  • Attached Boots

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought