Motion
IC181SWH3X002500
Coverall - Front Zipper Closure
Mi Item #10808655
MFR #IC181SWH3X002500
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808655
MFR #IC181SWH3X002500

Mfr description
IC181SWH3X002500 COVERALL, ZIPPER FRONT,
  • Elastic Wrists
  • Zipper Front
  • Disposable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Chest Size
    47-1/4 to 50-3/4 in, 120 to 129 cm
  • Height
    6 ft 2 in - 6 ft 4 in
  • Length
    2 ft 7-1/2 in
  • Material Weight
    1.22
  • Width
    2 ft 6-1/4 in

Details

  • Additional Details
    Standard collar, Set sleeve design, Elastic wrists and ankles, Serged seams, Pin lock slider zipper pull, Laydown collar, Front zipper closure, Bulk packaged in double transparent poly liners, Manufactured under specifications that do not contain natural rubber latex
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO 11137, ISO Class 4, ISO Class 5
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Coverall
  • Fabric Type
    Tyvek
  • Features
    Breathable, Disposable, Elastic Wrists, Tear Resistant, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)