Motion
IC181SWH7X002500
Coverall - Front Zipper Closure
MI ITEM #10808659
MFR #IC181SWH7X002500
Price$21.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10808659
MFR #IC181SWH7X002500

Mfr description
IC181SWH7X002500 COVERALL, ZIPPER FRONT,
  • Elastic Wrists
  • Elastic Ankles
  • Zipper Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.02/each

Specifications

Dimensions

  • Chest Size
    60-3/4 to 64-1/4 in, 154.3 to 163.2 cm
  • Height
    7 ft - 7 ft 4 in
  • Length
    2 ft 11-1/2 in
  • Material Weight
    1.22
  • Width
    5 ft 3/4 in - 5 ft 4-1/4 in

Details

  • Additional Details
    Serged seams, Elastic openings at wrist and ankle, Laydown collar, Front zipper closure, Bulk packaged in double transparent poly liners, Pin locking slider, Latex-free
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO 11137, ISO Class 4, ISO Class 5
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Coverall
  • Fabric Type
    Tyvek
  • Features
    Elastic Ankles, Elastic Wrists, Latex-free, Serged Seams, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom Protection, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)