Motion
IC182BWHSM0025CS
Coverall - Front Zipper Closure
Mi Item #10808682
MFR #IC182BWHSM0025CS
Price$32.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808682
MFR #IC182BWHSM0025CS

Mfr description
IC182BWHSM0025CS COVERALL, ZIPPER FRONT,
  • Clean-processed
  • Bound seams
  • Elastic openings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.77/each

Specifications

Dimensions

  • Chest Size
    30-3/4 to 34-1/4 in, 78.1 to 87 cm
  • Hazardous Protection Level
    ISO Class 4
  • Height
    5 ft - 5 ft 7 in
  • Length
    2 ft 7-1/2 in
  • Material Weight
    1.33
  • Width
    22 in

Details

  • Additional Details
    Clean-processed, Bound neck, Raglan sleeve design, Zipper closure, Pin lock slider zipper pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO Class 4, Helmke Category I, ISO 11137
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Coverall
  • Fabric Type
    Tyvek IsoClean
  • Features
    Bound neck, Bound seams, Clean-processed, Elastic openings, Front zipper closure, Latex-free, Pin locking slider, Raglan sleeve design
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tyvek IsoClean
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)