Specifications
Dimensions
- Chest Size62-3/4 to 66-1/4 in, 159.4 to 168.3 cm
- Hazardous Protection LevelISO Class 4
- Height6 ft 4 in - 6 ft 7 in
- Length2 ft 11 in
- Material Weight1.33
- Width3 ft 2 in
Details
- Additional DetailsClean-processed, Bound neck, Raglan sleeve design, Pin lock slider zipper pull
- Ankle ClosureElastic
- Ankle StyleElastic
- Approval Listing RegulationsISO Class 4, ISO 11137
- Closure TypeFront Zipper
- ColorWhite
- Cuff StyleElastic
- DescriptionDuPont Tyvek IsoClean Coverall
- Fabric TypeTyvek
- FeaturesBound neck, Bound seams, Clean-processed, Elastic openings, Front zipper closure, Latex-free, Pin locking slider, Raglan sleeve design
- Front ClosureZipper
- Garment StyleCoverall
- Garment TypeCoverall
- Garment UseCleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
- MaterialTyvek
- Pant CuffElastic
- Product LineTyvek IsoClean
- Product TypeCoveralls
- SeamBound
- Seam TypeBound
- SeriesTyvek IsoClean
- TypeCoverall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)