Motion
IC253BWHMD00250S
Coverall - Front Zipper Closure
Mi Item #10808711
MFR #IC253BWHMD00250S
Price$27.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808711
MFR #IC253BWHMD00250S

Mfr description
IC253BWHMD00250S COVERALL, ZIPPER FRONT,
  • Disposable
  • Breathable
  • Anti-Static
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.87/each

Specifications

Dimensions

  • Chest Size
    33-3/4 to 37-1/4 in, 85.7 to 94.6 cm
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    2 ft 6-1/2 in
  • Material Weight
    1.22
  • Width
    23-1/2 in

Details

  • Additional Details
    Bound Neck, Dolman Sleeve Design, Pin Lock Slider Zipper Pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO Class 4, ISO Class 5, ISO 11137
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Coverall
  • Fabric Type
    Tyvek
  • Features
    Anti-Static, Bound Seams, Breathable, Disposable, Elastic Ankles, Elastic Wrists
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical Device Manufacturing, Laboratory Settings
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tyvek IsoClean
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)