Motion
IC253BWH2X0025CS
Coverall - Front Zipper Closure
Mi Item #10808722
MFR #IC253BWH2X0025CS
Price$35.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808722
MFR #IC253BWH2X0025CS

Mfr description
IC253BWH2X0025CS COVERALL, ZIPPER FRONT,
  • Bound Seams
  • Elastic Wrists
  • Elastic Ankles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.26/each

Specifications

Dimensions

  • Chest Size
    43-3/4 to 47-1/4 in, 111.1 to 120 cm
  • Hazardous Protection Level
    ISO Class 4
  • Height
    6 ft - 6 ft 4 in
  • Length
    2 ft 10 in
  • Material Weight
    1.22
  • Width
    2 ft 4-1/2 in

Details

  • Additional Details
    Bound Neck, Dolman Sleeve Design, Covered Elastic Wrists, Covered Elastic Ankles, Pin Lock Slider Zipper Pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO Class 4, ISO 11137, 16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Coverall
  • Fabric Type
    Tyvek
  • Features
    Bound Seams, Clean-Processed, Elastic Ankles, Elastic Wrists, Sterile, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical Device Manufacturing
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tyvek IsoClean
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)