Motion
IC253BWH6X0025CS
Coverall - Front Zipper Closure
Mi Item #10808726
MFR #IC253BWH6X0025CS
Price$47.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808726
MFR #IC253BWH6X0025CS

Mfr description
IC253BWH6X0025CS COVERALL, ZIPPER FRONT,
  • Bound neck
  • Dolman sleeve design
  • Covered elastic wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.08/each

Specifications

Dimensions

  • Chest Size
    59-1/4 to 62-3/4 in, 150.5 to 159.4 cm
  • Height
    6 ft 9 in - 7 ft 1 in
  • Length
    3 ft 1 in
  • Material Weight
    1.22
  • Width
    3 ft 1/4 in

Details

  • Additional Details
    Bound neck, Dolman sleeve design, Covered elastic wrists and ankles, Bound seams, Pin lock slider zipper pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM D3776, ASTM D774, ASTM D5034, ASTM D5034, ASTM F2101, AATCC 127, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Coverall
  • Fabric Type
    Tyvek IsoClean
  • Features
    Bound neck, Bound seams, Covered elastic ankles, Covered elastic wrists, Dolman sleeve design, Pin lock slider zipper pull
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom Protection, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Includes
    Covered elastic wrists and ankles
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tyvek IsoClean
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)