Motion
IC255BWH4X00250B
Coverall - Front Zipper Closure
Mi Item #10808741
MFR #IC255BWH4X00250B
Price$23.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808741
MFR #IC255BWH4X00250B

Mfr description
IC255BWH4X00250B COVERALL, ZIPPER FRONT,
  • Bound seams
  • Elastic wrists
  • Elastic ankles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.07/each

Specifications

Dimensions

  • Chest Size
    51-1/4 to 54-3/4 in, 130.2 to 139.1 cm
  • Height
    6 ft 4 in - 6 ft 7 in
  • Length
    3 ft 2 in
  • Material Weight
    1.22
  • Width
    2 ft 8-1/4 in

Details

  • Additional Details
    Bound neck, Dolman sleeve design, Elastic thumb loops, Pin lock slider zipper pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Coverall
  • Fabric Type
    Tyvek
  • Features
    Bound seams, Dolman sleeve design, Elastic ankles, Elastic thumb loops, Elastic wrists, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory
  • Includes
    Elastic thumb loops
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tyvek IsoClean
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)