Specifications
Dimensions
- Chest Size59-1/4 to 62-3/4 in, 150.5 to 159.4 cm
- Height6 ft 9 in - 7 ft 1 in
- Length3 ft 1 in
- Material Weight1.22
- Width4 ft 11-1/4 in - 5 ft 2-3/4 in
Details
- Additional DetailsBound neck, Dolman sleeve design, Elastic thumb loops, Pin lock slider zipper pull
- Ankle ClosureElastic
- Ankle StyleElastic
- Approval Listing RegulationsISO Class 4
- Closure TypeFront Zipper
- ColorWhite
- Cuff StyleElastic
- DescriptionDuPont Tyvek IsoClean Coverall
- Fabric TypeTyvek
- FeaturesBound neck, Bound seams, Dolman sleeve design, Elastic openings, Elastic thumb loops, Front zipper closure, Latex-free, Pin locking slider
- Front ClosureZipper
- Garment StyleCoverall
- Garment TypeCoverall
- Garment UseCleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory
- IncludesElastic thumb loops
- MaterialTyvek
- Pant CuffElastic
- Product LineTyvek IsoClean
- Product TypeCoveralls
- SeamBound
- Seam TypeBound
- SeriesTyvek IsoClean
- TypeCoverall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)