Motion
IC255BWH7X00250B
Coverall - Front Zipper Closure
Mi Item #10808744
MFR #IC255BWH7X00250B
Price$29.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808744
MFR #IC255BWH7X00250B

Mfr description
IC255BWH7X00250B COVERALL, ZIPPER FRONT,
  • Bound seams
  • Elastic openings
  • Bound neck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.06/each

Specifications

Dimensions

  • Chest Size
    63-1/4 to 66-3/4 in, 160.7 to 169.5 cm
  • Height
    7 ft - 7 ft 4 in
  • Length
    3 ft 1/2 in
  • Material Weight
    1.22
  • Width
    21-1/2 in

Details

  • Additional Details
    Bound neck, Dolman sleeve design, Elastic thumb loops, Pin lock slider zipper pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO Class 4, Category I Helmke garment cleanliness
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Coverall
  • Fabric Type
    Tyvek 400
  • Features
    Bound neck, Bound seams, Dolman sleeve design, Elastic openings, Elastic thumb loops, Front zipper closure, Latex-free, Pin locking slider
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory
  • Includes
    Elastic thumb loops
  • Material
    Tyvek 400
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tyvek IsoClean
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)