Motion
IC262SWHXL00300B
Coverall - Front Snap Closure
MI ITEM #10808757
MFR #IC262SWHXL00300B
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Snap Closure
MI ITEM #10808757
MFR #IC262SWHXL00300B

Mfr description
IC262SWHXL00300B FROCK
  • Sterile
  • Elastic wrists
  • Front snap closure
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • Chest Size
    37-3/4 to 41-1/4 in, 95.9 to 104.8 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    3 ft 11 in
  • Material Weight
    1.33
  • Width
    2 ft 1-1/2 in

Details

  • Additional Details
    High mandarin collar with adjustable snaps, Raglan sleeve design, Front snap closure, Generous cut
  • Approval Listing Regulations
    SAL 10-6, ISO 11137
  • Closure Type
    Front Snap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Frock
  • Fabric Type
    Tyvek IsoClean
  • Features
    Elastic wrists, Front snap closure, Mandarin collar, Raglan sleeves, Serged seams, Sterile
  • Front Closure
    Front snap closure
  • Garment Style
    Frock
  • Garment Type
    Lab Coat
  • Garment Use
    Cleanroom Protection, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Frock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)