Motion
IC262SWH4X00300B
Coverall - Front Snap Closure
Mi Item #10808760
MFR #IC262SWH4X00300B
Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Snap Closure
Mi Item #10808760
MFR #IC262SWH4X00300B

Mfr description
IC262SWH4X00300B FROCK
  • Sterile
  • Serged seams
  • Elastic wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.58/each

Specifications

Dimensions

  • Material Weight
    1.33

Details

  • Additional Details
    High mandarin collar with adjustable snaps, Raglan sleeve design, Front snap closure, Generous cut, Gamma sterilized to SAL deg F 10-6
  • Approval Listing Regulations
    ISO 11137, ISO Class 4, ISO Class 5
  • Closure Type
    Front Snap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Frock
  • Fabric Type
    Tyvek IsoClean
  • Features
    Elastic wrists, Front snap closure, Mandarin collar, Raglan sleeves, Serged seams, Sterile
  • Front Closure
    Snap
  • Garment Style
    Frock
  • Garment Type
    Smock
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic Wrist
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Frock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)