Motion
IC262SWHMD00300S
Coverall - Front Snap Closure
Mi Item #10808761
MFR #IC262SWHMD00300S
Price$20.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Snap Closure
Mi Item #10808761
MFR #IC262SWHMD00300S

Mfr description
IC262SWHMD00300S FROCK
  • Sterile
  • Gamma sterilized to SAL deg F 10-6
  • Serged seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.56/each

Specifications

Dimensions

  • Chest Size
    33-3/4 to 37-1/4 in, 85.7 to 94.6 cm
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    3 ft 7 in
  • Material Weight
    1.33
  • Width
    23-1/2 in

Details

  • Additional Details
    High mandarin collar with adjustable snaps, Raglan sleeve design, Front snap closure, Generous cut
  • Approval Listing Regulations
    ISO 11137
  • Closure Type
    Front Snap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Frock
  • Fabric Type
    Tyvek
  • Features
    Elastic opening at wrist, Gamma sterilized to SAL deg F 10-6, Mandarin collar with snap, Raglan sleeve design, Serged seams, Sterile
  • Front Closure
    Snap
  • Garment Style
    Frock, Smock
  • Garment Type
    Smock
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Smock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)