Motion
IC262SWHXL00300S
Coverall - Front Snap Closure
Mi Item #10808763
MFR #IC262SWHXL00300S
Price$20.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Snap Closure
Mi Item #10808763
MFR #IC262SWHXL00300S

Mfr description
IC262SWHXL00300S FROCK
  • Sterile
  • Serged seams
  • Elastic wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.56/each

Specifications

Dimensions

  • Chest Size
    37-3/4 to 41-1/4 in, 95.9 to 104.8 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    3 ft 11 in
  • Material Weight
    1.33
  • Width
    2 ft 1-1/2 in

Details

  • Additional Details
    High mandarin collar with adjustable snaps, Raglan sleeve design, Front snap closure, Generous cut
  • Approval Listing Regulations
    ISO 11137, ISO Class 5
  • Closure Type
    Front Snap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Frock
  • Fabric Type
    Tyvek IsoClean
  • Features
    Elastic wrists, Front snap closure, Mandarin collar, Raglan sleeves, Serged seams, Sterile
  • Front Closure
    Snap
  • Garment Style
    Frock
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Includes
    High mandarin collar, Elastic wrists
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Frock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)