Motion
IC263SWH2X00300B
Coverall - Front Snap Closure
Mi Item #10808770
MFR #IC263SWH2X00300B
Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Snap Closure
Mi Item #10808770
MFR #IC263SWH2X00300B

Mfr description
IC263SWH2X00300B FROCK
  • Elastic Wrists
  • Snap Front
  • Anti-Static
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.67/each

Specifications

Dimensions

  • Chest Size
    39-1/4 to 42-3/4 in, 99.7 to 108.6 cm
  • Hazardous Protection Level
    ISO Class 4
  • Height
    6 ft - 6 ft 4 in
  • Length
    3 ft 5-1/2 in
  • Material Weight
    1.22
  • Width
    2 ft 2-1/4 in

Details

  • Additional Details
    High mandarin collar with snap, Set sleeve design, Elastic wrists, Front snap closure, Serged seams, Bulk packaged in double transparent poly liners
  • Approval Listing Regulations
    ISO Class 4, ISO 11137, 16 CFR 1610 Class 1
  • Closure Type
    Front Snap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Frock
  • Fabric Type
    Tyvek
  • Features
    Anti-Static, Breathable, Elastic Wrists, Snap Front, Tear Resistant
  • Front Closure
    Snap
  • Garment Style
    Frock, Lab Coat
  • Garment Type
    Smock
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Lab Coat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)