Motion
IC264SWHMD00300C
Coverall - Front Zipper Closure
Mi Item #10808777
MFR #IC264SWHMD00300C
Price$21.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808777
MFR #IC264SWHMD00300C

Mfr description
IC264SWHMD00300C FROCK
  • Elastic Wrists
  • Zipper Front
  • Anti-Static
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.84/each

Specifications

Dimensions

  • Chest Size
    34-3/4 to 38-1/4 in, 88.3 to 97.2 cm
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    3 ft 6-3/4 in
  • Material Weight
    1.22
  • Width
    2 ft

Details

  • Additional Details
    Bound neck, Raglan sleeve design, Elastic wrists, Zipper closure, Serged seams, A-line silhouette
  • Approval Listing Regulations
    ISO Class 4, Helmke garment cleanliness Category I, 16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek IsoClean Frock
  • Fabric Type
    Tyvek
  • Features
    Anti-Static, Bacterial Filtration Efficiency, Elastic Wrists, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Frock
  • Garment Type
    Smock
  • Garment Use
    Cleanroom, Pharmaceutical, Biotech, Medical device manufacturing, Laboratory settings
  • Includes
    Elastic wrists, Zipper closure
  • Material
    Tyvek IsoClean
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tyvek IsoClean
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek IsoClean
  • Type
    Frock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)